Beli Switch PoE 16 Port di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Trendnet 8-Port 10/100Mbps PoE Switch
    Mulai

    Rp1.599.900

    Trendnet 8-Port 10/100Mbps PoE Switch
    Deskripsi:
    TRENDnet's 8-Port 10/100Mbps PoE Switch, model TPE-S44, offers 4 x 10/100Mbps PoE ports, 4 x 10/100Mbps ports, a 1.6Gbps switching capacity, and a PoE power budget of 30 Watts. Plug and Play this sturdy metal switch for reliable high speed PoE networking.
  2. Ruijie 16-Port 10/100 Mbps with 2-Port Gigabit Unmanaged PoE Switch
    Mulai

    Rp2.299.900

    Ruijie 16-Port 10/100 Mbps with 2-Port Gigabit Unmanaged PoE Switch
    atribut:
    • Case Material: Steel
    • Certification: CE
    • Dimensions (WxDxH) (mm): 440x214.9x44
    • Forwarding Rate (Mpps): 5.35
    • Layer Type: Unmanaged
    • Mac Address Table: 8000
    • Maximum PoE Power Budget (W): 120
    • Ports: 16 x 10/100BASE-T PoE+ ports; 2 x 10/100/1000BASE-T ports; 2 x combo ports
    • Surge Protection (kV): 4
    • Switching Capacity (Gbps): 7.2
    • fan: Fanless
  3. tp-link 16Port 10-100 Mbps Plus 2Port Gb PoE+ Switch
    Mulai

    Rp2.599.900

    tp-link 16Port 10-100 Mbps Plus 2Port Gb PoE+ Switch
    Deskripsi:
    16× PoE+ 10/100 Mbps RJ45 ports, 2× Gigabit RJ45 ports, and 1× combo Gigabit SFP slot. High PoE power budget with up to 30 W for each PoE port and 150 W for all PoE ports.* Up to 250 m data and power transmission under extend mode specially designed for surveillance system.** Priority mode for ports 1–8 to guarantees the quality of sensitive applications like video monitor. Isolation Mode allows one-click client traffic separation for higher security and performance. Easy to use, with no configuration and installation needed.
    atribut:
    • Interface: • 16xPoE+ 10/100 Mbps RJ45 Ports• 2x10/100/1000 Mbps RJ45 Ports• 1xCombo Gigabit SFP Slot
    • Environment: Operating Temperature (°C): 0-40 (32-104°F)Storage Temperature (°C): -40 to 70 (-40 to 158°F)Operating Humidity: 10-90% RH non-condensingStorage Humidity: 5-90% RH non-condensing
    • Dimensions (WxDxH) (inch): 17.3x7.1x1.7 (440x180x44mm)
    • Maximum Heat Dissipation (BTU/hour): • 43.34 (no PD connected)• 589.25 (with 150W PD connected)
    • Packet Forwarding Rate (Mpps): 5.36
    • Fan Quantity: 2
    • Maximum Power Consumption (W): 12.71 (220/50Hz. no PD connected), 172.8 (220/50Hz. with 150 W PD connected)
    • Power Supply (V/Hz): 100–240 AC/50-60
  4. PROLiNK Gigabit PoE Switch 8-Port
    Mulai

    Rp2.099.900

    PROLiNK Gigabit PoE Switch 8-Port
    Deskripsi:
    Standards : IEEE 802.3, IEEE 802.3u, IEEE 802.3x, IEEE 802.3af, IEEE 802.3at, IEEE 802.3ab, IEEE 802.3az Interface : 8 x 10/100/1000Mbps Auto Negotiation ports Cable Type : - 10Base-T: UTP category 3,4,5 cable (maximum 100m) - 100Base-T: UTP category 5,5e cable (maximum 100m) - 1000Base-T: UTP category 5e,6 cable (maximum 100m) LED Indicator : - Per port: 10/100M Link/Act:Orange, 1000M Link/Act:Green, PoE:Yellow - Per device: Power:Green, PoE MAX1/MAX2:Yellow PoE Power on RJ45 : Power+: pin 1 & pin 2; Power-: pin 3 & pin 6 MAC Address List : Automatically learning, automatically update 4K table Frame Filtering & Forward Rate : 10Mbps: 14880pps; 100Mbps: 148800ppd; 1000Mbps: 1488000pps Environment : - Operating Temperature: 0°C to 40°C - Storage Temperature: -10°C to 70°C - Operating Humidity: 10% to 90% non-condensing - Storage Humidity: 5% to 90% RH, non-condensing Package Content : - 1 x PROLiNK PSG801P - 1 x Power Cord - 2 x Rack-mount Bracket - 8 x Screw - 4 x Rubber Feet - 1 x Quick Installation Guide (QIG)
    atribut:
    • Number of Port: 8
    • Switching Capacity: Up to 16G
    • Power Supply (W): 150
  5. Ruijie 10-Port 10/100/1000 Mbps Unmanaged PoE Switch
    Mulai

    Rp1.499.900

    Ruijie 10-Port 10/100/1000 Mbps Unmanaged PoE Switch
    Deskripsi:
    + 1 Uplink Port 1000Mbps + 1 Uplink SFP Port
    atribut:
    • Case Material: Steel
    • Certification: CE
    • Dimensions (WxDxH) (mm): 190x150x43
    • Forwarding Rate (Mpps): 14.8
    • Layer Type: Unmanaged
    • Mac Address Table: 4000
    • Maximum PoE Power Budget (W): 120
    • Ports: 8 x 10/100/1000BASE-T PoE+ ports; 1 x 10/100/1000BASE-T port; 1 x 1000BASE-X SFP port
    • Surge Protection (kV): 4
    • Switching Capacity (Gbps): 20
    • fan: Fanless
  6. Ruijie 10-Port Gigabit Smart Cloud Managed PoE Switch
    Mulai

    Rp1.999.900

    Ruijie 10-Port Gigabit Smart Cloud Managed PoE Switch
    Deskripsi:
    8 PoE/POE+ Gigabit RJ45 Ports with 1 Gigabit RJ45/1 combo SFP uplink ports
    atribut:
    • Certification: CE, FCC
    • Desktop Case Material: Steel
    • Dimensions (WxDxH) (mm): 202x108x28
    • Forwarding Rate (Mpps): 14.8
    • MTBF: > 200000
    • Mac Address Table: 4000
    • Max. VLANs: 16
    • PoE: 120W, IEEE 802.3at / IEEE 802.3af
    • Port Surge (kV): 6
    • Ports: 10 x 10/100/1000Base-T, 8 x PoE+ ports
    • Switching Capacity (Gbps): 20
    • fan: Fanless
  7. Hikvision Fast Ethernet Unmanaged POE Switch
    Mulai

    Rp849.900

    Hikvision Fast Ethernet Unmanaged POE Switch
    Deskripsi:
    DS-3E0106P-E/M switches are layer 2 unmanaged PoE switches, providing advanced PoE power supply technology on the basis of high-performance access to ensure stable data upload. The switches support long range function.
  8. Ruijie 10-Port 10/100 Mbps Unmanaged PoE Switch
    Mulai

    Rp999.900

    Ruijie 10-Port 10/100 Mbps Unmanaged PoE Switch
    atribut:
    • Case Material: Steel
    • Certification: CE
    • Dimensions (WxDxH) (mm): 166x132.6x43
    • Forwarding Rate (Mpps): 1.48
    • Layer Type: Unmanaged
    • Mac Address Table: 8000
    • Maximum PoE Power Budget (W): 110
    • Ports: 8 x 10/100BASE-T PoE+ ports; 2 x 10/100BASE-T ports
    • Surge Protection (kV): 4
    • Switching Capacity (Gbps): 2
    • fan: Fanless
  9. Qnap Managed Switch & NAS with PoE
    Mulai

    Rp55.999.900

    Qnap Managed Switch & NAS with PoE
    Deskripsi:
    QGD-1600P The world's first smart PoE edge switch that runs QTS and supports hosting Virtual Machines (VMs), enabling versatile applications to satisfy all your networking needs.(Models without PoE are also available.)QNAP's QGD-1600P is the world's first PoE managed switch that supports Virtual Machines (VMs). It features 4-port 60-watt and 12-port 30-watt Gigabit PoE (with two PoE/SFP Combo ports) for highly flexible networking environment deployment. With a dual-CPU design, the QGD-1600P provides both Layer 2 management functions for VM and QTS applications. The QGD-1600P also features Software-Defined Networking (SDN), enabling it to function as a NAS, NVR, router, firewall and AP controller for IP surveillance, network security, storage expansion, and wireless LAN management applications. Therefore, the Guardian series offers SMBs a cost-optimized and centrally managed LAN deployment solution. Note: There are two models available: QGD-1600P with PoE, and QGD-1600 without PoE.
    atribut:
    • Buttons: Device PSU power button; Host power button; Host reset button(load default); Switch reset button
    • CPU Architecture: 64-bit x86
    • File System: External Hard Drive: EXT3, EXT4, NTFS, FAT32, HFS+, exFAT (optional license)
    • File System: Internal Hard Drive: EXT4
    • Flash Memory (GB): 4 (Dual boot OS protection)
    • Memory Slot: 2x SODIMM DDR4
  10. Netgear 24-Port Gigabit Ethernet Unmanaged Switch
    Mulai

    Rp4.499.900

    Netgear 24-Port Gigabit Ethernet Unmanaged Switch
    atribut:
    • Number of Ports: 24
    • MAC Table Size: 8K
  11. Totolink 16-Port Gigabit Unmanaged Switch
    Mulai

    Rp1.199.900

    Totolink 16-Port Gigabit Unmanaged Switch
    Deskripsi:
    16-Port Gigabit Unmanaged Switch16 port negosiasi RJ-45 10/100 / 1000Mbps otomatis. IEEE 802.3, IEEE 802.3u, IEEE 802.3ab, standar IEEE 802.3x. Mudah Memperluas Jaringan dengan Kecepatan Gigabit
    atribut:
    • Interface: 16x 10/100/1000Mbps auto-negotiation RJ-45 Ports (Auto MDI/MDIX)
    • Standard & Protocol: IEEE 802.3, IEEE 802.3u, IEEE 802.3ab, IEEE 802.3x
    • Power Supply (V): AC 100-240
    • Dimensions (LxWxH) (mm): 440x160x44.6
    • LED Indicator: Power, Link/Activity
    • MAC Address Learning: Auto-learning, Auto update
    • Backup Bandwidth (Gbps): 32
    • Frame Filtering (pps): 10Mbps: 14880, 100Mbps: 148800, 1000Mbps: 1488000
    • Mac Address Table: 8K
    • Transfer Method: Store and Forward
  12. tp-link 9Port 10-100Mbps Desktop Switch with 8Port PoE+
    Mulai

    Rp669.900

    tp-link 9Port 10-100Mbps Desktop Switch with 8Port PoE+
    Deskripsi:
    9× 10/100 Mbps RJ45 ports 8× PoE+ ports transfer data and power on individual cables Works with IEEE 802.3af/at compliant PDs Supports PoE Power up to 30 W for each PoE port Supports PoE Power up to 65 W for 8 PoE ports* Up to 250 m data and power transmitting range under Extend Mode** Priority Mode ensures high priority of ports 1–2 to guarantee the quality of sensitive application Isolation Mode allows one-click client traffic separation for higher security and performance Plug and play with no configuration required 
    atribut:
    • Interface: • 9x10/100 Mbps RJ45 Ports (8x10/100 Mbps 802.3af/at PoE+ ports)• AUTO Negotiation• AUTO MDI/MDIX
    • Environment: Operating Temperature (°C): 0-40 (32-104°F)Storage Temperature (°C): -40 to 70 (-40 to 158°F)Operating Humidity: 10-90% RH non-condensingStorage Humidity: 5-90% RH non-condensing
    • Dimensions (WxDxH) (inch): 6.7x3.9x1.1 (171x98x27mm)
    • External Power Supply (V/A): External Power Adapter (Output: 53.5 DC/1.31)
    • Maximum Heat Dissipation (BTU/hour): • 12.28 (no PD connected)• 262.84 (with 6W PD connected)
    • Maximum Power Consumption (W): 3.6 (220V/50Hz. no PD connected), 77.08 (220/50 Hz. with 65W PD connected)
    • Packet Forwarding Rate (Mpps): 1.3392
  13. tp-link 10Port Gb Smart Switch with 8Port PoE+
    Mulai

    Rp2.499.900

    tp-link 10Port Gb Smart Switch with 8Port PoE+
    Deskripsi:
    150 W PoE Budget: 8× 802.3at/af-compliant PoE+ ports with a total power supply of 150 W*. Full Gigabit Ports: 8× gigabit PoE+ ports and 2× gigabit SFP Slots provide high-speed connections. Integrated into Omada SDN: Zero-Touch Provisioning (ZTP)**, Centralized Cloud Management, and Intelligent Monitoring. Centralized Management: Cloud access and Omada app for ultra convenience and easy management. Robust Security Strategies: IP-MAC-Port Binding, ACL, Port Security, DoS Defend, Storm Control, DHCP Snooping, 802.1X, Radius Authentication, and more. Optimize Voice and Video Applications: L2/L3/L4 QoS and IGMP snooping.
    atribut:
    • Interface: • 8x10/100/1000 Mbps RJ45 Ports, all supporting PoE+ (Auto-Negotiation/Auto MDI/MDIX)• 2x100/1000 Mbps SFP Slots
    • System Requirements: Microsoft® Windows® 98SE, NT, 2000, XP, Vista™ or Windows 7/8/10, MAC® OS, NetWare®, UNIX® or Linux.
    • Environment: Operating Temperature (°C): 0-40 (32-104°F)Storage Temperature (°C): -40 to 70 (-40 to 158°F)Operating Humidity: 10-90% RH non-condensingStorage Humidity: 5-90% RH non-condensing
    • Dimensions (WxDxH) (inch): 11.6x7.1x1.7 (294x180x44mm)
    • Standards and Protocols: IEEE 802.3i, IEEE 802.3u, IEEE 802.3ab, IEEE802.3z, IEEE 802.3ad, IEEE 802.3x, IEEE 802.3af, IEEE 802.3at, IEEE 802.3az, IEEE 802.1d, IEEE 802.1s, IEEE 802.1w, IEEE 802.1q, IEEE 802.1x, IEEE 802.1p
    • Fan Quantity: 1
    • Maximum Heat Dissipation (BTU/hour): • 41.63 (with no PD connected)• 539.35 (with 150W PD connected)
    • Maximum Power Consumption (W): 12.2 (110V/60Hz with no PD connected), 173.9 (110V/60Hz with 150W PD connected)
    • Mounting: Rack Mountable
    • Packet Buffer Memory (Mbit): 4.1
    • Packet Forwarding Rate (Mpps): 14.9
  14. tp-link 28Port Gb Smart Switch with 24Port PoE+
    Mulai

    Rp4.499.900

    tp-link 28Port Gb Smart Switch with 24Port PoE+
    Deskripsi:
    250 W PoE Budget: 24× 802.3at/af-compliant PoE+ ports with a total power supply of 250 W*. Full Gigabit Ports: 24× gigabit PoE+ ports and 4× gigabit SFP Slots provide high-speed connections. Integrated into Omada SDN: Zero-Touch Provisioning (ZTP)**, Centralized Cloud Management, and Intelligent Monitoring. Centralized Management: Cloud access and Omada app for ultra convenience and easy management. Static Routing: Helps route internal traffic for more efficient use of network resources. Robust Security Strategies: IP-MAC-Port Binding, ACL, Port Security, DoS Defend, Storm control, DHCP Snooping, 802.1X, Radius Authentication, and more. Optimize Voice and Video Applications: L2/L3/L4 QoS and IGMP snooping. IPv6: IPv6 support with dual IPv4/IPv6 stack, MLD snooping, IPv6 neighbor discovery.
    atribut:
    • Interface: • 24× 10/100/1000 Mbps RJ45 Ports (Auto Negotiation/Auto MDI/MDIX)• 4× Gigabit SFP Slots
    • System Requirements: Microsoft® Windows® XP, Vista™ or Windows 7, Windows 8, Windows 10, MAC® OS, NetWare®, UNIX® or Linux.
    • Environment: Operating Temperature (°C): 0-40 (32-104°F)Storage Temperature (°C): -40 to 70 (-40 to 158°F)Operating Humidity: 10-90% RH non-condensingStorage Humidity: 5-90% RH non-condensing
    • Dimensions (WxDxH) (inch): 17.30x8.70x1.73 (440x220x44mm)
    • Standards and Protocols: IEEE 802.3i, IEEE 802.3u, IEEE 802.3ab, IEEE802.3z, IEEE 802.3ad, IEEE 802.3x, IEEE 802.3az, IEEE 802.1d, IEEE 802.1s, IEEE 802.1w, IEEE 802.1q, IEEE 802.1p, IEEE 802.1x
    • Bandwidth/Backplane (Gbps): 56
    • Fan Quantity: 2
    • Maximum Heat Dissipation (BTU/hour): 109.53 (with no PD connected)• 1052.94 (with 250W PD connected)
    • Maximum Power Consumption (W): 32.1 (110V/60Hz with no PD connected), 308.6 (110V/60Hz with 250W PD connected)
    • Mounting: Rack Mountable
    • Packet Buffer Memory (Mbit): 4.1
    • Packet Forwarding Rate (Mpps): 41.7
  15. tp-link 52Port Gb L2 Managed Switch with 48Port PoE+
    Mulai

    Rp15.999.900

    tp-link 52Port Gb L2 Managed Switch with 48Port PoE+
    Deskripsi:
    384 W PoE Budget: 48× 802.3at/af-compliant PoE+ ports with a total power supply of 384 W*. Full Gigabit Ports: 48× gigabit RJ45 ports and 4× gigabit SFP Slots provide high-speed connections. Integrated into Omada SDN: Zero-Touch Provisioning (ZTP)**, Centralized Cloud Management, and Intelligent Monitoring. Centralized Management: Cloud access and Omada app for ultra convenience and easy management. Static Routing: Helps route internal traffic for more efficient use of network resources. Robust Security Strategies: IP-MAC-Port Binding, ACL, Port Security, DoS Defend, Storm control, DHCP Snooping, 802.1X, Radius Authentication, and more. Optimize Voice and Video Applications: L2/L3/L4 QoS and IGMP snooping. Standalone Management: Web, CLI (Console Port, Telnet, SSH), SNMP, RMON, and Dual Image bring powerful management capabiliti
    atribut:
    • Interface: • 48× 10/100/1000 Mbps RJ45 Ports• 4× Gigabit SFP Slots• 1× RJ45 Console Port• 1× Micro-USB Console Port
    • Environment: Operating Temperature (°C): 0-40 (32-104°F)Storage Temperature (°C): -40 to 70 (-40 to 158°F)Operating Humidity: 10-90% RH non-condensingStorage Humidity: 5-90% RH non-condensing
    • Dimensions (WxDxH) (inch): 17.3x13.0x1.7 (440x330x44mm)
    • Maximum Heat Dissipation (BTU/hour): 179.13r (110V/60Hz) (no PD connected)1656.19r (110V/60Hz) (with 384W PD connected)
    • Packet Forwarding Rate (Mpps): 77.4
    • Fan Quantity: 3
    • Maximum Power Consumption (W): 52.53 (110V/60Hz) (no PD connected), 485.4 (110V/60Hz) (with 384W PD connected)
    • Mounting: Rack Mountable
    • Power Supply (V/Hz): 100-240 AC/50-60
  16. tp-link 8Port 10-100Mbps Desktop Switch with 4Port PoE
    Mulai

    Rp509.900

    tp-link 8Port 10-100Mbps Desktop Switch with 4Port PoE
    Deskripsi:
    8× 10/100 Mbps RJ45 ports 4× PoE ports transfer data and power on individual cables Works with IEEE 802.3af compliant PDs Up to 250m data and power transmitting range under Extend Mode** Priority Mode ensures high priority of ports 1–2 to guarantee the quality of sensitive application Supports PoE Power up to 41 W for all PoE ports* Plug and play with no configuration required 
    atribut:
    • Interface: • 8x10/100 Mbps RJ45 Ports (Ports 1–4 support 802.3af PoE)• AUTO Negotiation• AUTO MDI/MDIX
    • Environment: Operating Temperature (°C): 0-40 (32-104°F)Storage Temperature (°C): -40 to 70 (-40 to 158°F)Operating Humidity: 10-90% RH non-condensingStorage Humidity: 5-90% RH non-condensing
    • Dimensions (WxDxH) (inch): 6.7x3.9x1.1 (171x98x27mm)
    • External Power Supply (V/A): External Power Adapter (Output: 53.5 DC/0.81)
    • Maximum Heat Dissipation (BTU/hour): • 7.5 (no PD connected)• 160.61 (with 41W PD connected)
    • Maximum Power Consumption (W): 2.2 (220V/50Hz no PD connected), 47.1 ((220V/50Hz with 41W PD connected)
    • Packet Forwarding Rate (Mpps): 1.1904
  17. Netgear 16-Port Gigabit Ethernet Unmanaged Switch
    Mulai

    Rp979.900

    Netgear 16-Port Gigabit Ethernet Unmanaged Switch
    atribut:
    • Maximum Power Consumption (W): 11.8
  18. Ruijie POE Adaptor
    Mulai

    Rp189.900

  19. Phoenix Contact Industrial Ethernet Switch
    Mulai

    Rp2.099.900

    Phoenix Contact Industrial Ethernet Switch
    Deskripsi:
    PoE+ Ethernet switch conforms to IEEE 802.3at. Includes four PoE+ ports and one standard RJ45 port, all with 10/100 Mbps speeds.
Daftar Harga Switch PoE 16 Port Terbaru October 2026
Trendnet 8-Port 10/100Mbps PoE SwitchRp1.599.900
Ruijie 16-Port 10/100 Mbps with 2-Port Gigabit Unmanaged PoE SwitchRp2.299.900
tp-link 16Port 10-100 Mbps Plus 2Port Gb PoE+ SwitchRp2.599.900
PROLiNK Gigabit PoE Switch 8-PortRp2.099.900
Ruijie 10-Port 10/100/1000 Mbps Unmanaged PoE SwitchRp1.499.900
Ruijie 10-Port Gigabit Smart Cloud Managed PoE SwitchRp1.999.900
Hikvision Fast Ethernet Unmanaged POE SwitchRp849.900
Ruijie 10-Port 10/100 Mbps Unmanaged PoE SwitchRp999.900
Qnap Managed Switch & NAS with PoERp55.999.900
Netgear 24-Port Gigabit Ethernet Unmanaged SwitchRp4.499.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)